Shop All Keyed Entry Handlesets
Omnia
Metro Stainless 12 Lever Panic Proof Entry Handleset 238BS Satin SS
Mfr # METRO.F012.38.32D
Zoro # G0625276
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Entry
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # METRO.F012.38.32D
- Zoro # G0625276
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | Metro Stainless 12 Lever Panic Proof Ent |
Lockset Function | Entry |
Finish | Stainless |
Description
Item Metro Stainless 12 Lever Panic Proof Ent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- GARLOCK Flange Gasket, 3 in., 1/8 in., Gray (5500RG-0150-125-0300)
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.RENT)
- CORBIN RUSSWIN Lever w/Lock, ED5000 Series, Grade 1 (N955 630)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6963.003.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand (SL507-SB-RH 11P)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6963.050.RENT)
- Omnia Door Locks and Deadbolts