Shop All Passage Door Handles
Omnia
LVR Traditional Rose Pass LVR 2-3/4" BS T Strike ORB 895
Mfr # 895TD/234T.PA10B
Zoro # G0553937
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4 in
- Style Traditional
- Finish Oil Rubbed Bronze
- Strike Type T Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 895TD/234T.PA10B
- Zoro # G0553937
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/4 in |
Style | Traditional |
Finish | Oil Rubbed Bronze |
Item | LVR Traditional Rose Pass LVR 2-3/4" BS |
Strike Type | T Strike |
Description
Item LVR Traditional Rose Pass LVR 2-3/4 In. BS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lb (10E831)
- BRADY BradyLink Post S-Hooks, Yellow, 36PK (78257)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Duronotic with Adjustable Spring Tension, Sizes 2-5 (TC201-DU)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- OMNIA Lever Modern Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 912 (912MD/238T.PA10B)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- Omnia Door Locks and Deadbolts