Shop All Dummy Entry Handlesets
Omnia
LVR 71000 Plates American CYL Above Dmy Pair Multi Point Trim BB 904
Mfr # 71904ACAPD.1
Zoro # G2382640
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Function Dummy Pair
- Product Type Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 71904ACAPD.1
- Zoro # G2382640
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 71000 Plates American CYL Above Dmy |
Finish | Bright Brass |
Function | Dummy Pair |
Product Type | Trim |
Description
Item LVR 71000 Plates American CYL Above Dmy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" (6FBR15)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB46)
- LARSON LEVER STRM DR GEORGN BRS (CH3010701)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- Omnia Door Locks and Deadbolts