Shop All Keyed Entry Door Handles
Omnia
LVR 60000 Plates SGL CYL RH 1-1/2" Backset Mort Bright Brass 251
Mfr # 60251A15R1
Zoro # G2382543
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Finish Bright Brass
- Function Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 60251A15R1
- Zoro # G2382543
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | LVR 60000 Plates SGL CYL RH 1-1/2" Backs |
Features | Right Hand |
Finish | Bright Brass |
Function | Single Cylinder |
Description
Item LVR 60000 Plates SGL CYL RH 1-1/2 In. Backs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Chrome, Privacy, Gr 2 (F40 PLY 625)
- HARDWARE RESOURCES Rear Mounting Bracket With 8 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU5)
- RIXSON 1" W x Satin Chrome Pivot Hinge (C00012875-4AXXH)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Bra (RL17-SR-03-CS)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 3 CS)
- TELL LC2681 CTL -Cortland Grade 2 Lever - Entrance US26D (TELL-CL102066)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DS3626)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Push Button Storeroom Lever, Satin Nickel (CD105-SL 15)
- Omnia Door Lever Locksets