Shop All Keyed Entry Door Handles
Omnia
LVR 60000 Plates SGL CYL LH 2" Backset Mortise Lock Bright Brass 231
Mfr # 60231A20L1
Zoro # G2382534
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Features Left Hand
- Function Single Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 60231A20L1
- Zoro # G2382534
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | LVR 60000 Plates SGL CYL LH 2" Backset M |
Finish | Bright Brass |
Features | Left Hand |
Function | Single Cylinder |
Description
Item LVR 60000 Plates SGL CYL LH 2 In. Backset M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 30Pc 20Lb Hook Tin (50607)
- MAGIC SLIDERS Magic Sliders Glide Furn/Appliance Rd 1In 8025 (5652854)
- ILCO Ilco: Key Blanks, 1502 (ILCO-1502)
- FAULTLESS Ss Ball Entry Knob (T3600B)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 2 (28-7G05 LB 26D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 03A 626 KD C123 KWY)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Classroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1170L-IC626)
- FALCON Falcon W581PQ626 W Series Storeroom Quantum Lever Lock C Keyway 30197 Latch 30148 Strike (W581PQ626)
- CORBIN RUSSWIN Cylindrical Lock, CL3855 NZD 626 (CL3855 NZD 626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB15CSTK626)
- Omnia Keyed Entry Door Handles