Shop All Dummy Entry Handlesets
Omnia
LVR 24000 Plate 3-5/8" CTC RH Dmy Pair Deadbolt Tubular Lock SB 570
Mfr # D24570PD00R4
Zoro # G2381913
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Lockset
- Finish Bronze
- Style Tubular
- Includes Deadbolt
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # D24570PD00R4
- Zoro # G2381913
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 24000 Plate 3-5/8" CTC RH Dmy Pair D |
Keyway Type | Lockset |
Finish | Bronze |
Style | Tubular |
Includes | Deadbolt |
Features | Right Hand |
Function | Dummy Pair |
Product Type | Plate |
Description
Item LVR 24000 Plate 3-5/8 In. CTC RH Dmy Pair D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Brass Finish (86687US4)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull Silverthorn (BP821128CHBRZ)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Zinc Locking) 505 (EMC 63-4906 ZN 505)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- KWIKSET Tavaris Dummy Exterior Handleset Venetia (802TVHLIP-11P)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- Omnia Door Locks and Deadbolts