Shop All Privacy Door Handles
Omnia
LVR 2-5/8" Rose Priv 2-3/8" BS Full Lip 1-3/8" Doors BR NKL 918
Mfr # 918/00F.PR14
Zoro # G0534565
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Strike Type Full Lip Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 918/00F.PR14
- Zoro # G0534565
- Country of Origin Italy
- Category Privacy Door Handles
Details
Item | LVR 2-5/8" Rose Priv 2-3/8" BS Full Lip |
Backset | 2-3/8 in |
Strike Type | Full Lip Strike |
Description
Item LVR 2-5/8 In. Rose Priv 2-3/8 In. BS Full Lip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Chrome Contemporary Drawer Pull (5187192140)
- LAUREY 1 1/2" Nantucket Oval Knob, Satin Pewter (52239)
- DELTANA Wall Mount Bumper Bright Brass (DSW325U3)
- OMNIA Stainless 12 Lever Priv 2-3/8" BS Full Lip 1-3/8" Door Satin SS (12/00F.PR32D)
- OMNIA Stainless 12 Lever Priv, 2-3/4", BS Full L (12/00AF.PR32D)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Door Satin Chrome 36 (36/00.PR3)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PR15)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Oil Rubbed Bronze 237 (237M/38T.PR10B)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Doors Bright Chrome 892 (892/00.PR2)
- HAGER Satin Chrome Privacy 3640WTN26D (092430)
- Omnia Door Lever Locksets