Shop All Dummy Entry Handlesets
Omnia
LVR 12000 Plate 5-1/2" CTC RH SGL Dmy Deadbolt Tubular Lock SC 36
Mfr # D12036SD55R3
Zoro # G2381870
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Lockset
- Finish Satin Chrome
- Style Tubular
- Includes Deadbolt
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # D12036SD55R3
- Zoro # G2381870
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 12000 Plate 5-1/2" CTC RH SGL Dmy De |
Keyway Type | Lockset |
Finish | Satin Chrome |
Style | Tubular |
Includes | Deadbolt |
Features | Right Hand |
Function | Single Dummy |
Product Type | Plate |
Description
Item LVR 12000 Plate 5-1/2 In. CTC RH SGL Dmy De
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Concave Door Stop, DuraFlex (409.32D)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P831)
- PRIMELINE TOOLS Patio Door Handle Set, 3-15/16 In., Diecast, Wood Pull, White, Mortise, Keyed (Single Pack) (C 1316)
- TRIMLITE 28"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2468pri8730LH154916)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- WESLOCK Right Hand Durham Tramore Dummy Handle Oil Rubbed Bronze (R7645M1M10020)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- Omnia Entry Door Handlesets