Shop All Dummy Entry Handlesets
Omnia
LVR 12000 Plate 5-1/2" CTC RH Dmy Pair Deadbolt Tubular Lock ORB 368
Mfr # D12368PD55R10B
Zoro # G2381852
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Lockset
- Finish Oil Rubbed Bronze
- Style Tubular
- Includes Deadbolt
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # D12368PD55R10B
- Zoro # G2381852
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 12000 Plate 5-1/2" CTC RH Dmy Pair D |
Keyway Type | Lockset |
Finish | Oil Rubbed Bronze |
Style | Tubular |
Includes | Deadbolt |
Features | Right Hand |
Function | Dummy Pair |
Product Type | Plate |
Description
Item LVR 12000 Plate 5-1/2 In. CTC RH Dmy Pair D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- GLIDE RITE Level Mount, Fixed Stud, M8, 2-1/32in Base, Construction: Steel (MG03-EL)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- Omnia Entry Door Handlesets