Shop All Dummy Entry Handlesets
Omnia
LVR 12000 Plate 5-1/2" CTC RH Dmy Pair Deadbolt Tubular Lock BB 762
Mfr # D12762PD55R1
Zoro # G2381414
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Lockset
- Finish Bright Brass
- Style Tubular
- Includes Deadbolt
- Features Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # D12762PD55R1
- Zoro # G2381414
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 12000 Plate 5-1/2" CTC RH Dmy Pair D |
Keyway Type | Lockset |
Finish | Bright Brass |
Style | Tubular |
Includes | Deadbolt |
Features | Right Hand |
Function | Dummy Pair |
Product Type | Plate |
Description
Item LVR 12000 Plate 5-1/2 In. CTC RH Dmy Pair D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt, HD, Satin Chrome (MS1850S-310-313)
- ZORO SELECT MagneticGrate, Rectnglr, Ceramic, 8inLx8inW (34TA02)
- ZORO SELECT 1 in W x 36 in H Steel Continuous Hinge (2ZDW5)
- FULTERER Fr5000 Full Extension Slide Zinc 12 in. (400022)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85327.003.LFD)
- KWIKSET Austin Dummy Exterior Handleset Venetian (802AUHLIP-11P)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- Omnia Dummy Entry Handlesets