Shop All Keyed Entry Handlesets
Omnia
LH Priv 2-1/2" Backset Mortise Lock 432 Knob 11000 Plate Satin Chrome
Mfr # 11432L0025L3
Zoro # G0509609
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Style Knob
- Features Left Hand
- Function Privacy
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 11432L0025L3
- Zoro # G0509609
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | LH Priv 2-1/2" Backset Mortise Lock 432 |
Finish | Satin Chrome |
Style | Knob |
Features | Left Hand |
Function | Privacy |
Product Type | Plate |
Description
Item LH Priv 2-1/2 In. Backset Mortise Lock 432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Satin Black (85391.190.RENT)
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- KEYLESS FACTORY KeylesFactory: CHIPS: ID 46 Circle + Chip for GM (B111) (CHIP-46-GM)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- EMTEK Lifetime Brass Handleset 4323SFPVDLH (4323SFPVDLH)
- SURE-LOC HARDWARE Sure-Loc Hardware Coronado Handleset with Round Thumb Turn, Cedar Handleset Trim, Satin Nickel (CN507-R-CD 15)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6542.050.ENTR)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- EMTEK Flat Black Handleset 4811HMUS19LH (4811HMUS19LH)
- JOHN STERLING Corp Cd-0155 Tap Mount Handle Holder (CD-0155)
- BALDWIN PRESTIGE Baldwin Prestige 180PAHXMDLARB11PSV1 Com (91800-040)
- Omnia Entry Door Handlesets