Shop All Keyed Entry Door Handles
Omnia
LH 762 Lever 4000 Plate Double CYL 234BS Mortise Lock Bright Brass
Mfr # 4762AC00L1
Zoro # G2379524
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Features Left Hand
- Function Double Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 4762AC00L1
- Zoro # G2379524
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Finish | Bright Brass |
Item | LH 762 Lever 4000 Plate Double CYL 234BS |
Features | Left Hand |
Function | Double Cylinder |
Product Type | Plate |
Description
Item LH 762 Lever 4000 Plate Double CYL 234BS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Door Chime Cover Only, White (CHM3DCOVER)
- EBERHARD MANUFACTURING CO 36" Roller Rod (EMC 2500-50 ZN)
- SOUTHCO-ALBANY DIV Draw Latch, Over Center (S 07-10-201-12)
- JACKS IMPORTS Snap Solid Brass 1"RND SWVL (225-1R)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome, LH (45H7T15H626LH)
- ARROW LOCK Arrow Mortise Storeroom Lockset (BM12 VG 26D)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR26D)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less (ALX70L SAT 613)
- Omnia Keyed Entry Door Handles