Shop All Keyed Entry Door Handles
Omnia
LH 368 LVR 12000 Plate DBL CYL 212BS Mort Bright Chrome
Mfr # 12368AC0025L2
Zoro # G2378833
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Hand
- Function Double Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12368AC0025L2
- Zoro # G2378833
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | LH 368 LVR 12000 Plate DBL CYL 212BS Mor |
Features | Left Hand |
Finish | Bright Chrome |
Function | Double Cylinder |
Product Type | Plate |
Description
Item LH 368 LVR 12000 Plate DBL CYL 212BS Mor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Patio Door Handle Set, Dull, 1/2" Cyl. (C 1129)
- PHIFER Bright Bronze Insect Screening, 30 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001819)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- TRIMLITE 42" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3670ska8401Z-H7MB)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SCHLAGE Grade 1 Storeroom Lock, Sparta Tactile Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed (ND80BD 8SP 626)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CEC-109-S-630)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- BEST Mortise Lockset, Lever, 45H, Entrance, Mech. (45H7AB14H626RH)
- BEST Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD16H626)
- FALCON Grade 2 Cylindrical Lock, Communicating Store Room Function, Key in Lever Cylinder, Dane Lever, Stan (B341CP6D D 626)
- Omnia Door Lever Locksets