Shop All Keyed Entry Door Handles
Omnia
LH 368 Lever 4000 Plate Storeroom 234BS Mortise Lock Satin Chrome
Mfr # 4368EW00L3
Zoro # G2378772
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Features Left Hand
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 4368EW00L3
- Zoro # G2378772
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | LH 368 Lever 4000 Plate Storeroom 234BS |
Features | Left Hand |
Finish | Satin Chrome |
Product Type | Plate |
Description
Item LH 368 Lever 4000 Plate Storeroom 234BS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth Matte black drawer pull (YB8407BL)
- KEYLESS FACTORY KeylessFactory: Honda Pilot Remote Head Key (RK-HON-545)
- SCHLAGE Deadlatch, 2-3/8", Satin Chrome, D and ND (14-047 626)
- NATIONAL GUARD Auto Door Bottom, 36in.L (335N-36)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- CORBIN RUSSWIN Cylindrical Lock, CL3355 NZD 626 (CL3355 NZD 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-CS)
- DEXTER Cylindrical Lock, C2000-CL-ENTR-R-626-SFIC (C2000-CL-ENTR-R-626-SFIC)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PSPA626 ND Series Entry C Keyway Sparta 13-247 Latch 10-025 Strike (ND53PSPA626)
- SCHLAGE Cylindrical Lock, ALX53L SAT 613 (ALX53L SAT 613)
- Omnia Door Locks and Deadbolts