Shop All Keyed Entry Door Handles
Omnia
LH 36 LVR 4000 Plate SGL CYL 2-1/2" Backset Mortise Lock Bright Chrome
Mfr # 4036A0025L2
Zoro # G0479929
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Left Hand
- Function Single Cylinder
- Product Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 4036A0025L2
- Zoro # G0479929
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | LH 36 LVR 4000 Plate SGL CYL 2-1/2" Back |
Finish | Bright Chrome |
Features | Left Hand |
Function | Single Cylinder |
Product Type | Plate |
Description
Item LH 36 LVR 4000 Plate SGL CYL 2-1/2 In. Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, ULD, 38.1mmx203mm (302732D)
- GLOBE ELECTRIC WHT Wired Push Button (SL-315-1-00)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 24"W x 12"H (GVPVE24X1203SF)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Momentary, 2 In. (UB-2)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Cylinder (ALX50P SAT 626AM)
- YALE Lever Lockset, Mechanical, Entrance, Series: 4300LN (AU4307LNX26D)
- KWIKSET Door Lever Lockset, Mechanical, Entrance (405DL 26D SMT 6AL RCS)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626 x YMS)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80BD RHO 626)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-26S)
- Omnia Door Locks and Deadbolts