Shop All Dummy Door Handles
Omnia
Lever with Modern Rose Single Dummy Lever Bright Chrome 912
Mfr # 912MD/0.SD26
Zoro # G0472326
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 912MD/0.SD26
- Zoro # G0472326
- Country of Origin Italy
- Category Dummy Door Handles
Details
Item | Lever with Modern Rose Single Dummy Leve |
Finish | Bright Chrome |
Function | Single Dummy |
Description
Item Lever with Modern Rose Single Dummy Leve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq. In., 25 ft (1575)
- PRIME-LINE ROLLR PATIO DR NYLON 1"" (111872-N)
- TRANS ATLANTIC CO. 5 in. Zinc Alloy Door Holder in Aluminum (GH-1135-AL)
- BEST 9K 7 Pin Throw Member Install Kit (B92505)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Knurled Grip in Nickel (LV100 NI GRIP-KN NI)
- TOWNSTEEL F02 Dummy, Pull when Dogged, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars (TNS-ED8900LQ-02-R-626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 BRW 625 CEN)
- Omnia Door Lever Locksets