Shop All Dummy Door Handles
Omnia
Lever with 2-3/16" Rose Single Dummy Unlacquered Bright Brass 904
Mfr # 904/55.SD3A
Zoro # G2378020
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 904/55.SD3A
- Zoro # G2378020
- Country of Origin Italy
- Category Dummy Door Handles
Details
Item | Lever with 2-3/16" Rose Single Dummy Unl |
Finish | Bright Brass |
Function | Single Dummy |
Description
Item Lever with 2-3/16 In. Rose Single Dummy Unl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 0mm Screw-on Cam Adjustable In Line Baseplate for Cliptop Hinges (175H3100)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK25 (U38871.009.0131)
- OEM OEM: NEW: Acura TL (2009-2014) 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (Driver 1) (RSK-ACU-8145-1)
- HAGER Satin Chrome Trim 45PN26D (109053)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Dummy, Grd. 1 (CL3870 NZD 626)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Elan (F170 ELA 625)
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Left Hand (F170 FLA 605 LH)
- Omnia Dummy Door Handles