Shop All Dummy Door Handles
Omnia
Lever Single Dummy Satin Chrome 36
Mfr # 36/00.SD3
Zoro # G0462623
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 36/00.SD3
- Zoro # G0462623
- Country of Origin Italy
- Category Dummy Door Handles
Details
Item | Lever Single Dummy Satin Chrome 36 |
Finish | Satin Chrome |
Function | Single Dummy |
Description
Item Lever Single Dummy Satin Chrome 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Carpet Roll - 18 in. x 50 Lin Yards, Box (11349-2)
- STERLING SEAL & SUPPLY 427 Viton / FKM O-ring 75A Shore Brown, -12 Pack (ORBRNVT75A427X12)
- ACROVYN Left Handrail Return, Classic Maple (HRO6CAPL372N)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (1382)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- SAPPHIRE Related Collection Modern Satin Nickel Grade 3 Dummy Door Lever/Handle (LS-REL170-US15)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Merano, Left Hand (F170 MER 716 LH)
- Omnia Dummy Door Handles