Shop All Dummy Door Handles
Omnia
Lever Single Dummy Bright Chrome 892
Mfr # 892/00.SD2
Zoro # G0462359
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 892/00.SD2
- Zoro # G0462359
- Country of Origin Italy
- Category Dummy Door Handles
Details
Item | Lever Single Dummy Bright Chrome 892 |
Finish | Bright Chrome |
Function | Single Dummy |
Description
Item Lever Single Dummy Bright Chrome 892
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (209W-017)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-2 (01-30031-2)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Flint Gray (GB6001GFG)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- OMNIA Lever Single Dummy Satin Nickel 943 (943/00.SD15)
- BALDWIN ESTATE Full Dummy Door Levers Lifetime Bright Nickel (5255.055.RENT)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HDSQUCSR150)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- Omnia Door Lever Locksets