Shop All Door Latch Bolts
Omnia
Lever Passage Latch Satin Nickel 2-3/4"
Mfr # 105LPA34.15
Zoro # G0453033
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 105LPA34.15
- Zoro # G0453033
- Country of Origin Italy
- Category Door Latch Bolts
Details
Finish | Satin Nickel |
Function | Passage |
Item | Lever Passage Latch Satin Nickel 2-3/4" |
Description
Lever Passage Latch Satin Nickel 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS #226 O-Ring (AG-226)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK25 (1RHP3)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 6 ft. - Black (03_102)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle (6001NLFCNUS)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 8" (8SB26D)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 2-1/2 In L (1VZX2)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 12" (12SBCS5)
- DON-JO 8" UL Rated Surface Bolt (1580626)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 8" (8SB5)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 18" (18SB003)
- Omnia Door Guards and Bolts