Shop All Passage Door Handles
Omnia
Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Door Bright Chrome 368
Mfr # 368/00.PA2
Zoro # G0452193
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Strike Type T Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 368/00.PA2
- Zoro # G0452193
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/8 in |
Item | Lever Passage 2-3/8" Backset,T Strike |
Strike Type | T Strike |
Description
Item Lever Passage 2-3/8 In. Backset,T Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38871.009.0087)
- DON-JO Classic Wrap Around for Deadbolt with 1-1/2" Hole with 2-3/8" Backset and 1-3/4" Door (CW6S)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- SPEC Compression Spring, Music Wire, , PK15, C03900431750M (C03900431750M)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- Omnia Passage Door Handles