Shop All Passage Door Handles
Omnia
Lever Passage 2-3/4" Backset, T Strike, 1-3/4" Door Bright Chrome 368
Mfr # 368/00C.PA2
Zoro # G0449996
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4 in
- Strike Type T Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 368/00C.PA2
- Zoro # G0449996
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/4 in |
Item | Lever Passage 2-3/4" Backset,T Strike |
Strike Type | T Strike |
Description
Item Lever Passage 2-3/4 In. Backset,T Strike
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-4 12D 630)
- ZORO SELECT Magnetic Grate, Round, Ceramic, 20 in. dia. (34TA16)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In (4GGK5)
- PRIMELINE TOOLS Diecast Painted Aluminum, Center Mount Deadbolt Lock with Keyed Cylinder (Single Pack) (GD 52119)
- OMNIA LVR 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors ULQ Antique Bronze 918 (918/00A.PA5A)
- OMNIA Lever Modern Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 912 (912MD/238T.PA10B)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- Omnia Passage Door Handles