Shop All Door Repair
Omnia
Lever Only Oil Rubbed Bronze 368
Mfr # 368/07.10B
Zoro # G0445209
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 368/07.10B
- Zoro # G0445209
- Country of Origin Italy
- Category Door Repair
Details
Item | Lever Only Oil Rubbed Bronze 368 |
Finish | Oil Rubbed Bronze |
Description
Item Lever Only Oil Rubbed Bronze 368
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Seal, 17ft, Gray, PVC Closed Cell Foam (2RRE5)
- AMERICAN GARAGE DOOR SUPPLY Retractable Coil Cord, 18/3 SJEO, L 4 ft (CCD420-3)
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- OEM CHIPS:Tex 4D-62 Tag (Wedge) Transponder Chips (Subaru) (CHIP-SUB-4D62)
- WRIGHT PRODUCTS Keyed Flush Mount with Handle, White (VK1297WH)
- LAB .030 Top Pin .003 (150 Smart-Pac) (LAB-030S43)
- DORMAKABA COMMERCIAL HDWE Dormakaba Commercial Hardware Sierra Dummy Lock Satin Chrome Finish (QCL220E626)
- KWIKSET Deadbolt Screw Pack, Bright Polished Chrome (81247-26)
- WRIGHT PRODUCTS Flush Mount Patio Door Latch, Aluminum (V1195)
- KWIKSET Round Corner 2-1/4" Extended Full Lip St (83536-003)
- HID ProxPro II Proximity Reader, Wiegand output, Black 18 In. Pigtail No Keypad (5455BKN00)
- Omnia Door Repair