Shop All Door Repair
Omnia
Lever Only Bright Brass 570
Mfr # 570/17.3LH
Zoro # G0445227
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 570/17.3LH
- Zoro # G0445227
- Country of Origin Italy
- Category Door Repair
Details
Item | Lever Only Bright Brass 570 |
Finish | Bright Brass |
Description
Item Lever Only Bright Brass 570
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Power Magnet 812, Pull Force:19.8lb (812)
- PRIMELINE TOOLS Steel, Heavy Duty Short Stem Roller (2 Pack) (GD 52212)
- KUKAI KUKAI: Single Sided Jaw for SEC-E9 PRO (SEC-SS-JAW-PRO)
- EMTEK Satin Brass Latch EMDBL238S4 (EMDBL238S4)
- STRYBUC Patio Door Bumper 2.74in (16-227W)
- SCHLAGE Lock Top Pins #1 100Pc (34-101)
- BALDWIN Reserve Dark Bronze Kit (8BR0702.007)
- CENTURY 1637 in Deluxe Finish Door Spring 10PK (CS3)
- PRIME-LINE Die-Cast Black Right-Hand Sliding Screen Door Latch (Single Pack) (A 104)
- J.W. WINCO JW Winco GN425.5-100-NI Folding Handle (425.5-100-NI)
- STRYBUC Storm Door Lever Assembly (17-229W)
- Omnia Door Accessories