Shop All Dummy Door Handles
Omnia
Lever Lockset, 12 Design
Mfr # 12/00.SD32D
Zoro # G7690186
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Stainless Steel
- Fire Rated Not Rated
- Strike Type None
- Ligature Resistant No
- For Use With Interior Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 12/00.SD32D
- Zoro # G7690186
- Country of Origin Italy
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Style 12 Design, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Gold Lock, 3" Shackle, (A1107YLW1KEY)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK (60702)
- BARSKA 40 Keys Lock Box, With Green Tag (CB13758)
- ZORO SELECT Hasp, Steel, 6" In. L (4PE33)
- OMNIA Lever Single Dummy Oil Rubbed Bronze 943 (943/00.SD10B)
- OMNIA Lever with 2-5/8" Rose Single Dummy Unlacquered Antique Bronze 918 (918/00.SD5A)
- OMNIA Lever Single Dummy Satin Chrome 368 (368/00.SD3)
- BALDWIN Reserve Satin Nickel Door Levers (FD.SQU.TSR.150)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- BALDWIN Reserve Satin Black Door Levers (HDTUBCSR190)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Left Hand (F170 ACC 620 CAM LH)
- Omnia Dummy Door Handles