Shop All Keyed Entry Door Handles
Omnia
Lever 60000 Plates Entry RH 2" Backset Mortise Lock Bright Brass 251
Mfr # 60251B20R1
Zoro # G2376219
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 60251B20R1
- Zoro # G2376219
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | Lever 60000 Plates Entry RH 2" Backset M |
Features | Right Hand |
Finish | Bright Brass |
Function | Entry |
Description
Item Lever 60000 Plates Entry RH 2 In. Backset M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- NATIONAL GUARD 36" Neoprene ADA Compliant Bumper Threshold (950NDKB36)
- PRIMELINE TOOLS Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack) (N 6530)
- DANCO O-Ring #60 1/8X1/4X1/16 (35774W)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin 59B2 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chr (CR200003362659B2)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 1 (GL81SR 26D CS)
- FAULTLESS Ss Olympic Lever Entry (LG600B)
- SIMPLEX Kaba Left Hand Mechanical Pushbutton Lever Lock Combination; Passage; and Key Override; (LL1041S26D)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- Omnia Door Locks and Deadbolts