Shop All Passage Door Handles
Omnia
Lever 2-5/8" Rose Pass 2-3/4" BS T 1-3/8" Doors Bright Chrome 752
Mfr # 752/00A.PA2
Zoro # G0697026
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4 in
- Finish Bright Chrome
- Strike Type T Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 752/00A.PA2
- Zoro # G0697026
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/4 in |
Finish | Bright Chrome |
Item | Lever 2-5/8" Rose Pass 2-3/4" BS T |
Strike Type | T Strike |
Description
Item Lever 2-5/8 In. Rose Pass 2-3/4 In. BS T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Drywall, 8x8In (2VE75)
- MID ATLANTIC RUBBER Rubber Grommet - 1/2" x 1/8" x 3/4" x 1" x 1/2", PK 50 (OMAR-0653-50PK)
- ILCO Ilco: Key Blanks, A1638 6 PIN MEDECO BIAXIAL G3 (ILCO-A1638)
- BRINKS COMMERCIAL Brinks 16 in. L Stainless Steel Pull Plate (BC41004)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Doors Satin Nickel 890 (890/00.PA15)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Passage Lever, Satin Brass (LN101 SB)
- Omnia Passage Door Handles