Shop All Lockset Cylinders
Omnia
Left Hand Reverse 8mm Single Cylinder 238BS Lever by Lever Lock Body
Mfr # 1800A8MMLHR
Zoro # G0691539
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 1800A8MMLHR
- Zoro # G0691539
- Country of Origin Italy
- Category Lockset Cylinders
Details
Item | Left Hand Reverse 8mm Single Cylinder 23 |
Description
Left Hand Reverse 8mm Single Cylinder 23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C7K1626)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 40100C606 (40100C606)
- SARGENT 1-1/8" Mortise Cyl, LE Keyway, 1-Bit, 13-0664 Cam, 32D, 4 Pack (41 LE 32D (4PK))
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- LCN Standard Cylinder Assembly, Aluminum (1461-3071 AL)
- GMS GMS:GMS 1-1/8" Mortise Cyl - Brass - Arrow (GMS-M118-AW-3-ST-A2)
- ARROW LOCK Pointe SFIC Core, 7-pin CB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXCB 26D (4PK))
- Omnia Lockset Cylinders