Shop All Door Strikes
Omnia
Left Hand EW and J Function Mortise Strike Bright Chrome
Mfr # 015/EL.26LH
Zoro # G0691313
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Mortise
- Finish Bright Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 015/EL.26LH
- Zoro # G0691313
- Country of Origin Italy
- Category Door Strikes
Details
Item | Left Hand EW and J Function Mortise Stri |
Strike Type | Mortise |
Finish | Bright Chrome |
Description
Left Hand EW and J Function Mortise Stri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMPP10B (EMPP10B)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7820-825 AL)
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 (3CUV4)
- DON-JO Don-Jo Manufacturing HDCC 3012-626 30.5 in. hrome Crash Chain (HDCC 3012-626)
- BALDWIN ESTATE Venetian Bronze Strikes Venetian Bronze (5300.112.9)
- DON-JO Don-Jo: Rp-13515-630-2 Remodeler Plate - 630 Finish (DNJ-RP-13515-2-630)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6339.102.L158)
- DON-JO 2-1/4" Full Lip Strike with 4" Extended Lip (EL104605)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Nickel (SPE250U14)
- SCHLAGE COMMERCIAL Bright Brass Strikes 10094605 (10094605)
- Omnia Door Strikes