Shop All Door Bolt Locks
Omnia
Left Hand Cremone Bolt Mechanism, Guides, and Strikes Bright Brass
Mfr # 651/01.3
Zoro # G0691374
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 651/01.3
- Zoro # G0691374
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Left Hand Cremone Bolt Mechanism,Guides |
Finish | Bright Brass |
Description
Left Hand Cremone Bolt Mechanism,Guides
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Traditional Balustrade Railing Kit Style N (5 7/8" On-Center Spacing to Pass 4" Sphere Code) (BALK37X072TRN)
- X1 TOOLS R-325 Square O-Ring ID: 1 1/2, CS 3/16, OD 1 7/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R325x1)
- TRIMLITE 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- ZORO SELECT O-Ring Assortment, Buna N, 226 Pcs, 36 Szs (1RGZ8)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- HAGER Satin Chrome Bolt 282D26D (052286)
- ROCKWOOD Lever Extension Flush Bolt, Satin Chrome (555.26D)
- MAJOR Major: LMB-06 - Replacement Steel Rod Flush Bolt Guide - Square Hole (MJR-LMB-06)
- ILCO Ilco: HOOKBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-3-NH-SINGLE-628-313)
- LARSON Larson 5035247 6 in. Aged Bronze Zinc Mortise Latch; Brown (5035247)
- PRIME-LINE Prime-Line Keyed Mortise Replacement Lock Assembly, (E 2294)
- Omnia Door Bolt Locks