Shop All Door Repair
Omnia
Left Hand 42 Lever Only Bright Brass
Mfr # 042/17.3LH
Zoro # G0689037
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Features Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 042/17.3LH
- Zoro # G0689037
- Country of Origin Italy
- Category Door Repair
Details
Item | Left Hand 42 Lever Only Bright Brass |
Finish | Bright Brass |
Features | Left Hand |
Description
Item Left Hand 42 Lever Only Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, MaxKit, Buna 90A, 1415Pc (5JJT8)
- ZORO SELECT O-Ring, Dash 272, Buna N, 0.13 In., PK5 (U38801.012.0950)
- SPEC Compression Spring, Stainless Steel, PK10, C04800450500S (C04800450500S)
- STRYBUC 36in Mill Door Sweep (900-8179M)
- IVES Door Coordinators (COR60 US28)
- MAJOR MANUFACTURING MajorSTRIKE LOCATOR - 1in DIA (MJR-HIT-44SL8)
- OLYMPUS CAMLK 26D 1-1/16 NATL KD (OLY-DCN1-26D-KD)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- PRIME-LINE 1 in. Steel Ball Bearing Wheel Screen Door Roller Assembly, Columbia (2 Pack) (B 696)
- LOCKEY Detex Detex Parts and Accessories (GS-90HD)
- WRIGHT PRODUCTS Keyed Flush Mount with Handle, White (VK1297WH)
- Omnia Door Accessories