Shop All Cabinet Handles & Pulls
Omnia
Flat Modern Cabinet Pull Satin Brass 12" Center to Center
Mfr # 9024/305.4
Zoro # G0233407
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9024/305.4
- Zoro # G0233407
- Country of Origin Italy
- Category Cabinet Handles & Pulls
Details
Item | Flat Modern Cabinet Pull Satin Brass 12" |
Description
Item Flat Modern Cabinet Pull Satin Brass 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Broadcloth Flat Bias Binding, 1.75 In Wide, 25 Yds, Hunter (2Pk) (M91-100-10249-175-25)
- EKENA MILLWORK 3"H x 1 1/4"P x 96"L Nail Fin Brick Mould, PVC (MLD03X01X96NFSWPV)
- NATIONAL HARDWARE Strap Hinge Steel 12In Zn Pltd (N130-765)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.G)
- OMNIA Round Drop Ring Satin Brass 2" (9580/50.US4)
- OMNIA Center to Center Flat Modern Cabinet Pull Satin Brass 18" (9024/457.4)
- OMNIA Center to Center Thick Modern Bar Cabinet Pull Satin SS 12-5/8" (9458/320.32D)
- OMNIA Center to Center Round Modern Cabinet Pull Satin Nickel 8" (9027/203.15)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Brass 8" (9028/203.4)
- OMNIA Center to Center Modern Twisted Cabinet Pull Satin Nickel 4-5/8" (9009/118.15)
- JEFFREY ALEXANDER 192 mm Center Brushed Oil Rubbed Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-192DBAC)
- Omnia Cabinet Handles & Pulls