Shop All Keyed Entry Door Handles
Omnia
Flat Modern Appliance Door Pull Oil Rubbed Bronze 12" Center to Center
Mfr # 9024P/305.10B
Zoro # G0233319
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flat
- Finish Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 9024P/305.10B
- Zoro # G0233319
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Style | Flat |
Item | Flat Modern Appliance Door Pull Oil Rubb |
Finish | Oil Rubbed |
Description
Item Flat Modern Appliance Door Pull Oil Rubb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Snap Bolt Nkl 3/4X3-11/16In (N222-604)
- U S CHEMICAL & PLASTICS SPECIAL LITE FILLER - GALLON (US15310)
- STOCKCAP EZ Tabs-0.490-1.000-0.055-701-89-BLACK, 100PK (130368)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Brass /Bright Chrome (F40 PLY 605X625)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- BEST Lever Lockset, Mechanical, Classroom (7KC37R15DS3626)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL251E626S4478SLC)
- CORBIN RUSSWIN Classroom Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2055 LWM 630)
- TOWNSTEEL Lever Lockset, Arch Handle, Mortise (MRX-A-05-630-RH)
- HAGER Satin Chrome Office / Entry 3653WTN26D (092449)
- KENAURD Kenaurd:Entry Lever Grade 2 Gold (KCL201-PB-ET)
- Omnia Door Lever Locksets