Shop All Door Strikes
Omnia
Extended Lip ASA Mortise Strike Bright Brass 2"
Mfr # 015/A-EL2 US3
Zoro # G0233197
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Mortise
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 015/A-EL2 US3
- Zoro # G0233197
- Country of Origin Italy
- Category Door Strikes
Details
Strike Type | Mortise |
Finish | Bright Brass |
Item | Extended Lip Asa Mortise Strike Bright B |
Description
Extended Lip Asa Mortise Strike Bright B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM753 - 3 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM753X144)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 10 PK (563E)
- RAYMOND Disc Spring, 1.404" Min. Inside Dia., PK2 (W1819020S)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1598-HAW2)
- SCHLAGE COMMERCIAL Bright Chrome Strikes 10013625 (10013625)
- DEFENDER SECURITY Bright Brass, Super Deadbolt Strike (Single Pack) (U 9425)
- IVES Satin Stainless Steel Hinge (299AS-7 630)
- BALDWIN ESTATE Privacy Strikes Lifetime Bright Nickel (5528.055.R)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Strikes 10095613 (10095613)
- RCI F2164 All-in-One Strikes (F2164 X 32D)
- EMTEK Satin Nickel Faceplate EMFPS15 (EMFPS15)
- Omnia Door Strikes