Shop All Wall Plates
Omnia
Duplex Receptacle Traditional Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8014/R.SB
Zoro # G0767288
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Shaded Bronze, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/R.SB
- Zoro # G0767288
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Shaded Bronze, Lacquered |
Description
Single Outlet Receptacle,Traditional Swi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- CORTECH USA , , High Security Single Blank Cover Plate, W/Hardware 1/Pack (TPBB)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P82)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- Omnia Lighting Controls