Shop All Wall Plates
Omnia
Duplex Receptacle Traditional Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8014/R.3
Zoro # G0767087
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/R.3
- Zoro # G0767087
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Outlet Receptacle,Traditional Swi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J2)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 250A, 600V AC, Non-Indicating (JTD250)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- PANDUIT Exp. Sleeving, 0.38" (9.5mm), Gray (SE38P-TR8)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKLM)
- HUBBELL Wallplate Box Gry 1G 5Ct 3/4In (5331-0)
- SPARK 1 Gang GFCI Decor White Wallplate (SP3300733)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- Omnia Lighting Controls