Shop All Wall Plates
Omnia
Duplex Receptacle Traditional Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8014/R.26
Zoro # G0767008
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/R.26
- Zoro # G0767008
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Outlet Receptacle,Traditional Swi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FNM-1-1/2)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- AXIOM MANUFACTURING Axiom 15Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B15-AX)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- LEVITON Walplat 4G Gfi Decor Wh (80412-00W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- AMERTAC 901Dl Cntp Lte Fnsh Oak Wood 1 (901DL)
- DELTANA Mortise Bolt Lifetime Brass (MB175CR003)
- LEVITON Wallplate Oversize1G Wht (88103-000)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- Omnia Lighting Controls