Shop All Wall Plates
Omnia
Duplex Receptacle Traditional Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8014/R.15
Zoro # G0767254
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/R.15
- Zoro # G0767254
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Traditional Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Single Outlet Receptacle,Traditional Swi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conduit Strap, Size 1/2" (DCC50125)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (WM121206NC)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- HUBBELL WIRING 3-Gang White Toggle Wall Plate (P3W)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- EZGENERATION Light Almond 1 Gang Toggle Switch Wall Plate (EZ84607)
- SERVERUSA Leviton 2 Gang White GFCI Decora Style Wall Plate (SE156355)
- HUBBELL Non-Weatherproof Covers, Number of Gangs: 1-Gang Brass, Brushed Finish, Brass (HBL96067)
- LEVITON WALL PLATE SILVER 1GANG (84103-040)
- Omnia Lighting Controls