Shop All Wall Plates
Omnia
Duplex Receptacle Modern Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8012/R.3
Zoro # G0767096
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Omnia
- MFR # 8012/R.3
- Zoro # G0767096
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Modern Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Single Outlet Receptacle,Modern Switchpl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stndrd Blade Fuses 10 Amp Red Type ATO PK5 (1711PK)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QGMR)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- EZGENERATION LV80309x-LV80309T Decora Plus Screwless Snap-On Wallplate- 2 Gang- Light Almond (EZ2985562)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- NEXTGEN TP8LACP10 1 Gang1 Duplex Outlet Opening Nylon Wall Plate - Light Almond, 10PK (NE586361)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- Omnia Lighting Controls