Shop All Wall Plates
Omnia
Duplex Receptacle Modern Switch Plate, Number of Gangs: 1 Solid Brass
Mfr # 8012/R.26
Zoro # G0767053
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/R.26
- Zoro # G0767053
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Modern Switch Plate |
Number of Gangs | 1 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Outlet Receptacle,Modern Switchpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT33S-09)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- MULBERRY Wallplates 2G SS JUMBO 1 DPLX.RCPT. (97901)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- EATON WIRING DEVICES Wall Plate 2 Gang Blank Std Iv (2137V-BOX)
- EATON WIRING DEVICES Toggle Wallplate, Number of Gangs: 5 White (3933140)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- Omnia Wall Plates