Shop All Wall Plates
Omnia
Duplex Receptacle Beaded Switch Plate, Number of Gangs: 2 Solid Brass
Mfr # 8004/R.26
Zoro # G0767026
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/R.26
- Zoro # G0767026
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Beaded Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Single Outlet Receptacle,Beaded Switchpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4 Crimp, Copper (4804H)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- SQUARE D Door Kit, 125A, 3 Poles (9421LB7)
- DIVERSIFIED TBB Series Interval DIP Switch TDR (TBB-120-A-B-A)
- EATON WIRING DEVICES Wallplate Deco Rocker Hidden Scrw W (PJS26W)
- DATACOMM ELECTRONICS Datacomm 50-3323-WH-KIT White Recessed Pro-Power Kit With Straight Blade Inlet and Work Boxes (50-3323-WH-KIT)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- NEXTGEN TP263WCC12 3 Gang 3 Decorator Opening Nylon Wall Plate; White (NE698597)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- Omnia Wall Plates