Shop All Wall Plates
Omnia
Duplex Receptacle Beaded Switch Plate, Number of Gangs: 2 Solid Brass
Mfr # 8004/R.15
Zoro # G0767078
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8004/R.15
- Zoro # G0767078
- Country of Origin Italy
- Category Wall Plates
Details
Item | Duplex Receptacle Beaded Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Single Outlet Receptacle,Beaded Switchpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLU-600 Series Universal Phase Monitor (SLU-600-ASTDS)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115HM)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-2)
- LEVITON WALL PLATE SILVER 2GANG (84025-000)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- EZGENERATION GFNL2-00W 20amp 125 V Guide Light GFCI Receptacle (EZ32591)
- NEXTGEN TP126LACC12 Toggle & Decorator Wall Plate2 GangLight Almond (NE831121)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Light Almond (CW-1-LA)
- SIRIUS A 14227 1 Gang Gray Weatherproof Duplex Cover Receptacle (SI151008)
- Omnia Lighting Controls