Shop All Wall Plates
Omnia
Double Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Satin Chrome Plated Finish
Mfr # 8014/D.26D
Zoro # G0226949
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/D.26D
- Zoro # G0226949
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Traditional Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Chrome Plated |
Description
Double Toggle Traditional Switchplate Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FRS-R-12)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S7520-609)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- BRYANT Bryant NP8W Duplex Plate, 1-Gang, Standard, White Nylon (NP8W)
- AMERELLE Wallplt T/D Brsh Brass (154TD)
- COMMERCIAL ELECTRIC 5 in. Metal White Textured Round Blank Flat Cover (TPMTRW-B)
- Omnia Wall Plates