Shop All Wall Plates
Omnia
Double Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Polished Chrome Plated Finish
Mfr # 8014/D.26
Zoro # G0226985
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/D.26
- Zoro # G0226985
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Traditional Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Double Toggle Traditional Switchplate Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- EATON Circuit Breaker, CH Series 30A, 2 Pole, 120/240V AC (CHF230)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Green (WL902-10-GREEN)
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4) Toggle, Black (P4BK)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- ABB OUTLET BOX COVER REC 1KO (58 C 6)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- Omnia Lighting Controls