Shop All Wall Plates
Omnia
Double Traditional Switch Plate, Number of Gangs: 2 Solid Brass
Mfr # 8014/D.15
Zoro # G2368035
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8014/D.15
- Zoro # G2368035
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Traditional Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Double Toggle Traditional Switchplate Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (ISOBAR 6 ULTRA)
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 12 Enc (8539SCA54V02S)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- FASTTRACK Single Gang 1.5in Grommet Wall Plate - Brushed Aluminum (FA56984)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, Brown (NPJ1)
- DELTANA Double Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass Finish (SWP4741U3)
- MAXXIMA Tamper Resistant Duplex Receptacle Wall Outlet, Number of Gangs: 1 Black (MEW-R100W-10)
- PLUGIT NMW35 1.75 in. White Extra Deep Outlet Box (PL934133)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- Omnia Wall Plates