Shop All Wall Plates
Omnia
Double Rocker Traditional Switch Plate, Number of Gangs: 2 Solid Brass, Satin Chrome Plated Finish
Mfr # 8024/D.26D
Zoro # G0226784
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8024/D.26D
- Zoro # G0226784
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Rocker Traditional Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Chrome Plated |
Description
Double Rocker Traditional Switchplate Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- Omnia Wall Plates