Shop All Wall Plates
Omnia
Double Modern Switch Plate, Number of Gangs: 2 Solid Brass, Satin Nickel Plated, Lacquered Finish
Mfr # 8012/D.15
Zoro # G0226879
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Nickel Plated, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/D.15
- Zoro # G0226879
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Modern Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Nickel Plated, Lacquered |
Description
Double Toggle Modern Switchplate Satin N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253011S)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H00MHB02200#-NSR)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7A)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, White (SWP2-WH-10)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- LEVITON Single Duplex Walplt Stl (84003-000)
- CABLE WHOLESALE Wall Plate, Blank Cover Plate - White (200-258WH)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- Omnia Lighting Controls