Shop All Wall Plates
Omnia
Double Modern Switch Plate, Number of Gangs: 2 Solid Brass, Satin Chrome Plated Finish
Mfr # 8012/D.26D
Zoro # G0226669
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Satin Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/D.26D
- Zoro # G0226669
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Modern Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Satin Chrome Plated |
Description
Double Toggle Modern Switchplate Satin C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11594901)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- HUBBELL ScrubShield Switch (WSS1SS)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- LEVITON Leviton Mfg C12-GFNT1-RNW Self-Test 15A GFCI Outlet With Wall Plate; White (4996740)
- Omnia Wall Plates