Shop All Wall Plates
Omnia
Double Modern Switch Plate, Number of Gangs: 2 Solid Brass, Polished Chrome Plated Finish
Mfr # 8012/D.26
Zoro # G0226626
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/D.26
- Zoro # G0226626
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Modern Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Chrome Plated |
Description
Double Toggle Modern Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- NVENT CADDY Cable Bracket, Steel, Pre-Galvanized (CJ6)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (8910DPA72V09)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- EZGENERATION C-Series Stainless Steel 1 Gang Metal Blank Wall Plate (EZ2742645)
- FAITH 3-Gang Decorator Screwless Wall Plates, 4.68in x 2.93in, Fits GFCI, USB Receptacle, Dimmers, White (SWP3-WH-01)
- Omnia Lighting Controls