Shop All Wall Plates
Omnia
Double Modern Switch Plate, Number of Gangs: 2 Solid Brass, Polished Brass, Lacquered Finish
Mfr # 8012/D.3
Zoro # G0226809
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Solid Brass
- Finish Polished Brass, Lacquered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Omnia
- MFR # 8012/D.3
- Zoro # G0226809
- Country of Origin Italy
- Category Wall Plates
Details
Item | Double Modern Switch Plate |
Number of Gangs | 2 |
Material | Solid Brass |
Finish | Polished Brass, Lacquered |
Description
Double Toggle Modern Switchplate Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V AC, 40 A (LC1DT40B7)
- EATON BUSSMANN Cable Limiter, Class K, KDT, 600VAC (KDT)
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ262GY)
- EZGENERATION C-Series Stainless Steel 1 Gang Metal Blank Wall Plate (EZ2742645)
- TITAN3 TECHNOLOGY 1-Gang Decorator Plastic Wall Plate, White Textured, 5PK (TPPW-R-5)
- PASS & SEYMOUR 1G Magnesium Wall Plate (AWP1G2MG6)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- Omnia Lighting Controls